Shop All Chain Slings
Us Cargo Control
9/32" x 6' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100
Mfr # 932G100QOSL-6
Zoro # G7358315
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 6400 lb
- Sling Capacity @ 45 Degrees 9100 lb
- Sling Capacity @ 60 Degrees 11,200 lb
- Attachment Type Self-Locking
Product Information
- Brand Us Cargo Control
- MFR # 932G100QOSL-6
- Zoro # G7358315
- UPC # 840086931573
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Details
Sling Capacity @ 30 Degrees | 6400 lb |
Sling Capacity @ 45 Degrees | 9100 lb |
Sling Capacity @ 60 Degrees | 11,200 lb |
Attachment Type | Self-Locking |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Rope Bush Screw On, 3/16" ID x 3/16" Dp (PNP186)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- DAYTON Locking Nut, M6 and M8, PK2 (GJJ047)
- DAYTON Anti-Skid Pad, For Use With Mfr. Model Number: MH5ERK001G (MH5ERK001G)
- US CARGO CONTROL 1/2" x 20' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (12G100QOG-20)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-5)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOFA-5)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-6)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-3)
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 5 ft. L (7G120TOS/5)
- Us Cargo Control Slings