Shop All Chain Slings
Us Cargo Control
9/32" x 4' - Single Leg Chain Sling w/ Grab Hook - Grade 100
Mfr # 932G100SOG-4
Zoro # G7363809
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Working Load Limit 4300 lb
- Attachment Type Grab
Product Information
- Brand Us Cargo Control
- MFR # 932G100SOG-4
- Zoro # G7363809
- UPC # 840086931665
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Details
Working Load Limit | 4300 lb |
Attachment Type | Grab |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Set of 4 Fleming Supply Tire Skates, Diamond Texture Wheel Dolly, 3-inch Swivel Casters with Locks, Red (535339CWI)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 6' - 2-ply (EE2-903-06-T3)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-07)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 6K CAPACITY (FLB-D-6)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100QOG-4)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100QOF-10)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-5)
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- US CARGO CONTROL 5/16" x 10', Crosby Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade100 (516G100QOSA-10-CR)
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-3)
- Us Cargo Control Slings