Shop All Chain Slings
Us Cargo Control
9/32" x 4' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 932G100TOS-4
Zoro # G7349206
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 6400 lb
- Sling Capacity @ 45 Degrees 9100 lb
- Sling Capacity @ 60 Degrees 11,200 lb
- Attachment Type Sling
Product Information
- Brand Us Cargo Control
- MFR # 932G100TOS-4
- Zoro # G7349206
- UPC # 840086932099
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Details
Sling Capacity @ 30 Degrees | 6400 lb |
Sling Capacity @ 45 Degrees | 9100 lb |
Sling Capacity @ 60 Degrees | 11,200 lb |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-JAK T-JAK MiniBrute Cabinet Jack (MB-101)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-8)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 4 ft L, 12 in W, Nylon, Yellow (LB2-912-4)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC332072)
- US CARGO CONTROL 3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-18)
- US CARGO CONTROL 5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-6)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOFA-5)
- US CARGO CONTROL 1/2" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100QOS-6)
- US CARGO CONTROL 3/8" x 16' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-16)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100TOS-12)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 6 ft (SCSG80516-2LSA-6)
- Us Cargo Control Chain Slings