Us Cargo Control

9/32" x 3' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sling Length 3 ft
  • Sling Capacity @ 30 Degrees 6400 lb
  • Sling Capacity @ 45 Degrees 9100 lb
  • Sling Capacity @ 60 Degrees 11,200 lb
  • Attachment Type Sling
See all product information

Product Information

Dimensions

Sling Length 3 ft

Details

Sling Capacity @ 30 Degrees 6400 lb
Sling Capacity @ 45 Degrees 9100 lb
Sling Capacity @ 60 Degrees 11,200 lb
Attachment Type Sling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.