Shop All Chain Slings
Us Cargo Control
5/8" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 58G100QOS-10
Zoro # G7355445
product price: $1,529.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,529.99
Free 30-Day Returns
Key Features
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 33,900 lb
- Sling Capacity @ 45 Degrees 47,900 lb
- Sling Capacity @ 60 Degrees 58,700 lb
- Attachment Type Sling
Product Information
- Brand Us Cargo Control
- MFR # 58G100QOS-10
- Zoro # G7355445
- UPC # 840086929938
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Details
Sling Capacity @ 30 Degrees | 33,900 lb |
Sling Capacity @ 45 Degrees | 47,900 lb |
Sling Capacity @ 60 Degrees | 58,700 lb |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- RONSTAN Bow Shackle, Screw Pin, 3970 lb. (RF637)
- CASTERHQ Caster Barn, 8" Floor Lock, FL80117, 4"x4-1/2" Top Plate, 9- (FL80117)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-3)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100QOG-3)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-5)
- US CARGO CONTROL 9/32" x 5' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOSA-5)
- US CARGO CONTROL 3/8" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-6)
- US CARGO CONTROL 9/32" x 4' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-4)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, SOL Sling (SF0906G10SOL)
- Us Cargo Control Chain Slings