Shop All Chain Slings
Us Cargo Control
5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 516G100DOS-6
Zoro # G7346634
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 5700 lb
- Sling Capacity @ 45 Degrees 8100 lb
- Sling Capacity @ 60 Degrees 9900 lb
- Attachment Type Sling
Product Information
- Brand Us Cargo Control
- MFR # 516G100DOS-6
- Zoro # G7346634
- UPC # 840086927996
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596MCB)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- PEERLESS CHAIN 1/8 ALUM BUTTON STOP 25/BAG, H3728-0214 (H3728-0214)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122436SL-Y)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100DOG-8)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-6)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-3)
- US CARGO CONTROL 9/32" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-5)
- US CARGO CONTROL 9/32" x 15', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100 (932G100DOSLA-15)
- EVEREST 3" X 10Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1140)
- Us Cargo Control Slings