Shop All Bulk Webbing
Us Cargo Control
4" x 300' 20K Polyester Cargo Webbing - Green
Mfr # NS-WEB420000GRN
Zoro # G7356249
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 300 ft
- Thickness 0.07 in
- Breaking Strength 20,000 lb
- Width 4 in
Product Information
- Brand Us Cargo Control
- MFR # NS-WEB420000GRN
- Zoro # G7356249
- UPC # 840086901729
- Country of Origin China
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 4 in |
Details
Color | Green |
Thickness | 0.07 in |
Breaking Strength | 20,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 140 lb, D (1UHV9)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Solid Tires (DC47132)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 50 ft (ZAG316-GAL-719-50)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Red (NS-WEB26000RED)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- US CARGO CONTROL Orange Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500OR)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Yellow (NS-WEB420000Y)
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- Us Cargo Control Bulk Webbing