Shop All Ratchet Tie Downs
Us Cargo Control
4" x 27' Blue Ratchet Strap w/ Flat Hooks
Mfr # 8527FH-BLU
Zoro # G7366478
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Standard Long, Wide Handle
- Working Load Limit 5400 lb
- Width 4 in
- Sling Length 27 ft
- Bungee End Type Flat Hook
Product Information
- Brand Us Cargo Control
- MFR # 8527FH-BLU
- Zoro # G7366478
- UPC # 840086933614
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 4 in |
Sling Length | 27 ft |
Lever Length | 1 ft |
Details
Handle Type | Standard Long, Wide Handle |
Working Load Limit | 5400 lb |
Bungee End Type | Flat Hook |
Bungee End Material | Polyester webbing |
Color | Blue |
Assembly Strength | 16,200 lb |
Breaking Strength | 20,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 110/120V AC Electric Winch, 1500lb Sgl Line Pull W/Safety Switch (KAC15042)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- CROSBY ® S-1317 1/2" Shur-Loc Clevis hook - 1029027 (1029027)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- US CARGO CONTROL 48" L-Track - Aluminum (AT48AL)
- US CARGO CONTROL 2" x 12' Blue Ratchet Strap w/ Double J Hook (5012WH-BLU)
- US CARGO CONTROL 2" x 16' White Tent Ratchet Strap w/ Cover & 5K Twisted Snap Hooks (5416TSH33-WHT-WRP)
- US CARGO CONTROL Flanged End Cap for Airline-Style L-Track (ATECF)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Black Flat Hook (5018FH-BLU)
- US CARGO CONTROL Double Stud L-track Fitting w/ Pear Link (1519-DSR)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- Us Cargo Control Tie Downs