Shop All Chains
Us Cargo Control
3/8" x 9' Pewag Security Chain Kit w/Viro Lock
Mfr # SC3809-LK-PW
Zoro # G7362059
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.44 in
- Size 3/8 in
- Inside Length 1.50 in
- Inside Width 0.60 in
Product Information
- Brand Us Cargo Control
- MFR # SC3809-LK-PW
- Zoro # G7362059
- UPC # 840086935229
- Country of Origin Austria
- Category Chains
Dimensions
Length | 9 ft |
Overall Width | 1.44 in |
Size | 3/8 in |
Inside Length | 1.50 in |
Inside Width | 0.60 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, ZEON 10-S SYNTHETIC (89611)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity (APT24366PY)
- DAYTON Flat Head Bolt, 1/4 - 20 x 1 In, PK4 (FHB-052)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- US CARGO CONTROL 3/8" x 6' Pewag Security Chain Kit w/Viro Lock (SC3806-LK-PW)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- US CARGO CONTROL 3/8" x 5' Pewag Security Chain Kit w/Viro Lock (SC3805-LK-PW)
- US CARGO CONTROL 9/32" x 8' Pewag Security Chain Kit w/Viro Lock (SC93208-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- US CARGO CONTROL Tie Down Chain Assembly 1/2" x 10' w/ Clevis Grab Hooks - Grade 80 (TC121080)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- Us Cargo Control Chains, Ropes & Cables