Shop All Chain Slings
Us Cargo Control
3/8" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 38G100QOS-6
Zoro # G7366374
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 13,200 lb
- Sling Capacity @ 45 Degrees 18,700 lb
- Sling Capacity @ 60 Degrees 22,900 lb
- Attachment Type Sling
Product Information
- Brand Us Cargo Control
- MFR # 38G100QOS-6
- Zoro # G7366374
- UPC # 840086926432
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Details
Sling Capacity @ 30 Degrees | 13,200 lb |
Sling Capacity @ 45 Degrees | 18,700 lb |
Sling Capacity @ 60 Degrees | 22,900 lb |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Ergo-Handled Wheel Chock, 11 (FAB-11-ERGO)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 27 ft. (222742GRA)
- ZORO SELECT Rope, 300ft, Wht, 1lb., Cotton (1111-WA)
- CALDWELL Telescoping Pivoting Fork Boom, 4000 Lb (PB-40)
- US CARGO CONTROL 3/8" x 6' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-6)
- US CARGO CONTROL 3/8" x 16' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-16)
- US CARGO CONTROL 5/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (58G100DOG-8)
- US CARGO CONTROL 1/2" x 15' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOSA-15)
- US CARGO CONTROL 3/8" x 10' - Crosby Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-10-CR)
- US CARGO CONTROL 9/32" x 12' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-12)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKD7)
- Us Cargo Control Slings