Shop All Chains
Us Cargo Control
3/8" x 5' Pewag Security Chain Kit w/Viro Lock
Mfr # SC3805-LK-PW
Zoro # G7358680
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.44 in
- Inside Length 1.50 in
- Size 3/8 in
- Inside Width 0.60 in
Product Information
- Brand Us Cargo Control
- MFR # SC3805-LK-PW
- Zoro # G7358680
- UPC # 840086935182
- Country of Origin Austria
- Category Chains
Dimensions
Length | 5 ft |
Overall Width | 1.44 in |
Inside Length | 1.50 in |
Size | 3/8 in |
Inside Width | 0.60 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- BUYERS PRODUCTS Molded Rubber Bumper - 2-9/16 x 3 x 6 Inch Tall - Set of 2 (B5540)
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- CASTERHQ 2" Gray Rubber Chair Caster-80 LBS Capacity PER Caster, PK4 (2ICCSO5N)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock (SC3804-LK-PW)
- US CARGO CONTROL 3/8" x 6' Pewag Security Chain Kit w/Viro Lock (SC3806-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 25' w/ Clevis Grab Hooks - Grade 100 (TC51625100)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 20' w/ Clevis Grab Hooks - Grade 100 (TC3820100)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC381080)
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 100 Cam-Alloy® Chain, Bright, 300' per Drum (T0405512)
- Us Cargo Control Chains