Shop All Chain Slings
Us Cargo Control
3/4" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100
Mfr # 34G100QOS-6
Zoro # G7359715
product price: $2,333.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,333.99
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 53,000 lb
- Sling Capacity @ 45 Degrees 74,900 lb
- Sling Capacity @ 60 Degrees 91,700 lb
- Attachment Type Sling
Product Information
- Brand Us Cargo Control
- MFR # 34G100QOS-6
- Zoro # G7359715
- UPC # 840086925008
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Details
Sling Capacity @ 30 Degrees | 53,000 lb |
Sling Capacity @ 45 Degrees | 74,900 lb |
Sling Capacity @ 60 Degrees | 91,700 lb |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 2 ton GX Clamps, except RPC (6506020)
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- KFI 3/16" x 50' Smoke Cable (SYN19-S50)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. (FG440000BLA)
- US CARGO CONTROL 3/8" x 10' - Crosby Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-10-CR)
- US CARGO CONTROL 1/2" x 15' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOSA-15)
- US CARGO CONTROL 9/32" x 5' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOSA-5)
- US CARGO CONTROL 3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-18)
- US CARGO CONTROL 3/8" x 10' - Crosby 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-10-CR)
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-6)
- STARKE Chain Sling, 3/8in, G100, Sling Hook, with Chain Adjuster, 11 ft (SCSG10038-3LSA-11)
- Us Cargo Control Chain Slings