Shop All Ratchet Tie Downs
Us Cargo Control
3" x 24" V-Bridle w/ Cluster Hooks
Mfr # VB24CH
Zoro # G7343554
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3333 lb
- Width 3 in
- Sling Length 29 in
- Assembly Strength 10,000 lb
- Breaking Strength 12,000 lb
Product Information
- Brand Us Cargo Control
- MFR # VB24CH
- Zoro # G7343554
- UPC # 840086919557
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 3 in |
Sling Length | 29 in |
Details
Working Load Limit | 3333 lb |
Assembly Strength | 10,000 lb |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15-TBF)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Solid Tires (DC36080S)
- US CARGO CONTROL Recessed Pan Fitting - Trailer Tie Down Fittings - Anchor Ring (PF1)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- US CARGO CONTROL Side Mount Wheel Net with Cam Buckle & 2 Ratchets and Flat Hooks (SMWN2R51FH)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Flat Hooks (7527FH-GRN)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Chain Extension (SMWNCE)
- US CARGO CONTROL 3" x 40' Green Ratchet Strap w/ Flat Hooks (7540FH-GRN)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Wire Hooks (8550WH-Y)
- US CARGO CONTROL Car Carrier Wheel Strap w/ Wire Hooks & Adj Rubber Blocks/Ratchet, 4Pk (WNTH32J-4PK)
- ERICKSON 2"X30Ft 10,000Lb Long Handle Ratchet Dbl J Hks w/ Bonus Web Clamp Bulk (58510)
- Us Cargo Control Ratchet Tie Downs