Shop All Ratchet Tie Downs
Us Cargo Control
3" x 24" V-Bridle w/ 14" Forged Hooks
Mfr # VB24JH
Zoro # G7344315
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Working Load Limit 4700 lb
- Sling Length 29 in
- Assembly Strength 14,100 lb
- Breaking Strength 12,000 lb
Product Information
- Brand Us Cargo Control
- MFR # VB24JH
- Zoro # G7344315
- UPC # 840086919564
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 3 in |
Sling Length | 29 in |
Details
Working Load Limit | 4700 lb |
Assembly Strength | 14,100 lb |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A3E24B4W5C1P3)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D2)
- SNAP-LOC Logistic E-Fitting Snap-Hook, Steel, 300lb (SLAEASHI)
- US CARGO CONTROL 2" x 16' Gray E-Track Ratchet Strap w/ Double-Fitted End (5316SEFCLE-GRY)
- US CARGO CONTROL 2" x 12' Yellow Sliding E Track Ratchet Strap w/ Spring E-Fittings (SLIDE12SEF-Y)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ D-Rings (5030DR-Y)
- US CARGO CONTROL 24" L-Track- Black (AT24BL)
- US CARGO CONTROL Light Duty Coil Rack (LDCOIL)
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Black Flat Hooks (5050FH-Y)
- KEEPER 12 ft. Tie Down Strap - Forest Green (8867509)
- Us Cargo Control Tie Downs