Shop All Ratchet Tie Downs
Us Cargo Control
2" x 8' Red Ratchet Strap w/ Flat Snap Hook & S Hook
Mfr # 5308SHFSH-RED
Zoro # G7354900
product price: $21.99
/ea
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Interior Wide Handle
- Working Load Limit 833 lb
- Width 2 in
- Sling Length 8 ft
- Bungee End Type Flat Snap Hook, S Hook
Product Information
- Brand Us Cargo Control
- MFR # 5308SHFSH-RED
- Zoro # G7354900
- UPC # 840086909411
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Sling Length | 8 ft |
Lever Length | 1 ft |
Details
Handle Type | Interior Wide Handle |
Working Load Limit | 833 lb |
Bungee End Type | Flat Snap Hook, S Hook |
Bungee End Material | Polyester webbing |
Color | Red |
Assembly Strength | 2500 lb |
Breaking Strength | 6000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- NORDOCK Misc, Spring Adjuster 8ft 20-35K, 1 Hole (42-0397)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- US CARGO CONTROL 1" x 20' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2420RCVWH)
- US CARGO CONTROL 2" x 20' Blue E Track Ratchet Straps (5320SEF-BLU)
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- US CARGO CONTROL 2" x 8' Blue Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-BLU)
- US CARGO CONTROL 2" x 30' Black Ratchet Strap w/ Double J Hook (5030WH-BLK)
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Flat Hooks (7520FH-RED)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET62)
- Us Cargo Control Tie Downs