Shop All Ratchet Tie Downs
Us Cargo Control
2" x 8' Blue Auto Tie Down Ratchet Strap 10, 000 lbs w/ Axle Strap
Mfr # 5108AX10-BLU
Zoro # G7365044
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 2 in
- Working Load Limit 3333 lb
- Material Polyester
- Includes Axle Strap
Product Information
- Brand Us Cargo Control
- MFR # 5108AX10-BLU
- Zoro # G7365044
- UPC # 840086909268
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8 ft |
Width | 2 in |
Details
Item | Tie Down Ratchet Strap |
Working Load Limit | 3333 lb |
Material | Polyester |
Includes | Axle Strap |
Color | Blue |
Assembly Strength | 10,000 lb |
Breaking Strength | 12,000 lb (Webbing) |
End Type | Twisted Flat Snap Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D4)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2)
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- PEERLESS CHAIN 9/32 G80 COUPLING LK, UPC, 8553180 (8553180)
- US CARGO CONTROL L-Track Double Lug Threaded Stud Fitting (1519-DSLF)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Black Flat Hook (5018FH-BLU)
- US CARGO CONTROL 3" x 30' Red Ratchet Strap w/ Wire Hooks (7530WH-RED)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Double J Hook (5030WH-BLU)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- US CARGO CONTROL Blackline 2" x 30' Ratchet Strap w/ Flat Hooks (BL5630FH)
- KEEPER Web Strap, Cam Buckle, 6ftx1In, 400 lb, PK2 (05715)
- Us Cargo Control Ratchet Tie Downs