Shop All Winch Straps
Us Cargo Control
2" x 30' Winch Strap with Chain Extension, 230CE
Mfr # 230CE
Zoro # G7368246
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester Webbing
- Length 30 ft
- Width 2 in
Product Information
- Brand Us Cargo Control
- MFR # 230CE
- Zoro # G7368246
- UPC # 840086916396
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Color | Yellow |
Material | Polyester Webbing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN EQUIPMENT MECO 4-Wheel Warehouse Hand Truck Mold-On Rubber 1000 Lb. - (54VR)
- HARPER TRUCKS Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Flat Hook (430FHBLUE)
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH-GRN (330FH-GRN)
- US CARGO CONTROL 3" x 30' Blue Winch Strap with Flat Hook (330FH-B)
- US CARGO CONTROL 3" x 40' Winch Strap with Flat Hook, 340FH (340FH)
- US CARGO CONTROL BlackLine 4" x 5' Roll Off Container Winch Strap (BL405RO)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR-GRN (430DR-GRN)
- ERICKSON 2"X27Ft 5000 lb Winch Strap w/ Dbl J Hk Bulk (53100)
- Us Cargo Control Tie Downs