Shop All Ratchet Tie Downs
Us Cargo Control
2" x 30' Green Ratchet Strap w/ Double J Hook
Mfr # 5030WH-GRN
Zoro # G7365227
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Handle Type Long Wide Handle
- Width 2 in
- Working Load Limit 3333 lb
- Color Green
Product Information
- Brand Us Cargo Control
- MFR # 5030WH-GRN
- Zoro # G7365227
- UPC # 840086917669
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Color | Green |
End Type | Wire Hook / Double J-Hook |
Assembly Strength | 10,000 lb |
Breaking Strength | 12,000 lb (Webbing) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. (3G134)
- EKKO Main Contactor, For Use With EK20R (EK20R / EK203.67.0)
- TRI-ARC 10 ft. Ladder, Standard Fixed Cage, Steel, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1111-Y)
- BLICKLE Swivel Plate Cstr, Polyurthan, 5", Brake (LK-PATH 125KF-1-FI)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Double J Hook (5027WH-RED)
- US CARGO CONTROL Double Stud Fitting w/ Bolt Thread (1519-EBF)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Flat Hooks (8560FH-Y)
- US CARGO CONTROL 2" x 15' Red Endless Ratchet Strap (5315FE-RED)
- US CARGO CONTROL Wheel Net 2" Tire Holder w/ Ratchet Strap & Flat Snap Hooks - 4 Pack (WNTH02-4PK)
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Black Flat Hook (5027FH-BLU)
- US CARGO CONTROL 2" x 27' Camo Ratchet Strap w/ Double J Hook (5527WHB-CAMO)
- Us Cargo Control Tie Downs