Shop All Ratchet Tie Downs
Us Cargo Control
2" x 3' Red Axle Strap w/ 2" Stamped D-Rings
Mfr # AXLE3WP-RED
Zoro # G7364737
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Working Load Limit 3333 lb
- Width 2 in
- Material Polyester
- Color Red
Product Information
- Brand Us Cargo Control
- MFR # AXLE3WP-RED
- Zoro # G7364737
- UPC # 840086909923
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 3 ft |
Width | 2 in |
Details
Item | Axle Strap |
Working Load Limit | 3333 lb |
Material | Polyester |
Color | Red |
Breaking Strength | 12,000 lb (Webbing) |
End Type | Stamped D Rings |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT W" Strap, D-Ring, Yellow (55ET69)
- ALL GEAR Throw Line, PPL, 1.75 mm dia., 180 ft. L (AGTL175180)
- PEERLESS Chain, Jack, Twist, 100 ft., 10 lb., Weldless (7501632)
- HIPPO HOPPER Super Duty Hopper, 2 yd., 8000 lb. (HH32SD)
- US CARGO CONTROL 2" x 20' Blue Ratchet Strap w/ F Track & Spring E-Fittings (5320SEFFNH-BLU)
- US CARGO CONTROL 2" x 20' Blue E Track Ratchet Straps (5320SEF-BLU)
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- US CARGO CONTROL 2" x 11" Fixed End w/ Wire Hook and Bolt Loop (202WHBL)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Flat Snap Hook & S Hook (5308SHFSH-RED)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK5 (55ET73)
- Us Cargo Control Ratchet Tie Downs