Shop All Ratchet Tie Downs
Us Cargo Control
2" x 27' Camo Ratchet Strap w/ Black Ratchet & Flat Snap Hooks
Mfr # 5527FSH-CAMO
Zoro # G7365787
Sold in multiples of 10 for $213.90
$213.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Rubber Coated Handle
- Working Load Limit 2000 lb
- Width 2 in
- Sling Length 27 ft
- Bungee End Type Flat Snap Hook
Product Information
- Brand Us Cargo Control
- MFR # 5527FSH-CAMO
- Zoro # G7365787
- UPC # 840086918161
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Sling Length | 27 ft |
Lever Length | 1 ft |
Details
Handle Type | Rubber Coated Handle |
Working Load Limit | 2000 lb |
Bungee End Type | Flat Snap Hook |
Bungee End Material | Polyester webbing |
Color | Camo |
Breaking Strength | 12,000 lb |
Assembly Strength | 6000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- MUTUAL INDUSTRIES 18 X 1000' White 1Lb Braided, 4 Pk (14662-10-1000)
- BLICKLE Swivel Plate Caster, Gray Nylon, 8", Brake, Load Rating: 2000 lb. (LH-SPOG 201K-16-FI)
- US CARGO CONTROL 2" x 18' Black Ratchet Strap w/ Double J Hook (5018WH-BLK)
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Black Flat Hook (5027FH-BLU)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Flat Snap Hooks (5308FSH-RED)
- US CARGO CONTROL 2" x 8' Blue Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-BLU)
- US CARGO CONTROL L-Track Double Lug Threaded Stud Fitting (1519-DSLF)
- US CARGO CONTROL 6" L-Track - Black (AT6BL)
- US CARGO CONTROL 2" x 12' Blue Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-BLU)
- Us Cargo Control Tie Downs