Shop All Ratchet Tie Downs
Us Cargo Control
2" x 20' Red Heavy Duty Ratchet Strap
Mfr # 5420FE-RED
Zoro # G7366435
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Short Handle
- Width 2 in
- Working Load Limit 3333 lb
- Sling Length 20 ft
- Bungee End Type Endless
Product Information
- Brand Us Cargo Control
- MFR # 5420FE-RED
- Zoro # G7366435
- UPC # 840086918055
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Sling Length | 20 ft |
Details
Handle Type | Short Handle |
Working Load Limit | 3333 lb |
Bungee End Type | Endless |
Bungee End Material | Polyester webbing |
Color | Red |
Breaking Strength | 12,000 lb |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB100472)
- US CARGO CONTROL 4" x 11" Fixed End w/ Ratchet and Flat Hook (8502FEFH)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Black Flat Hook (5027FH-GRN)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Black (1519-SSRBL)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Chain Extensions (8530CE-Y)
- Us Cargo Control Ratchet Tie Downs