Shop All Ratchet Tie Downs
Us Cargo Control
2" x 20' Green Heavy Duty Ratchet Strap
Mfr # 5420FE-GRN
Zoro # G7365516
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Short Handle
- Length 20 ft
- Width 2 in
- Working Load Limit 3333 lb
- Color Green
Product Information
- Brand Us Cargo Control
- MFR # 5420FE-GRN
- Zoro # G7365516
- UPC # 840086918048
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 20 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Short Handle |
Working Load Limit | 3333 lb |
Color | Green |
Assembly Strength | 10,000 lb |
End Type | Endless |
Breaking Strength | 12,000 lb (Webbing) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- CASTERHQ Caster Barn, 6" Floor Lock, FL60117, 4"x4-1/2" Top Plate, 7- (FL60117)
- VESTIL Laminated Dock Bumper- 6 Projection (1224-6)
- US CARGO CONTROL 3/8" x 400' Transport Chain Drum Grade 70 (DRUM38)
- US CARGO CONTROL 1" x 10' Black Ratchet Strap w/ Stainless Steel Ratchet & S-Hooks (2610SHSS-BLK)
- US CARGO CONTROL 3" x 40' Red Ratchet Strap w/ Flat Hooks (7540FH-RED)
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- US CARGO CONTROL Double Stud Fitting w/ Bolt Thread (1519-EBF)
- US CARGO CONTROL Car Carrier Wheel Strap w/ Wire Hooks & Adj Rubber Blocks/Ratchet, 4Pk (WNTH32J-4PK)
- DYNABRADE PAD DISC Pd 3" Rgd Hk N Loop 1/4"-20 FML (DB50125)
- Us Cargo Control Ratchet Tie Downs