Shop All Ratchet Tie Downs
Us Cargo Control
2" x 18' Green Ratchet Strap w/ Double J Hook
Mfr # 5018WH-GRN
Zoro # G7368079
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft
- Handle Type Long Wide Handle
- Width 2 in
- Working Load Limit 3333 lb
- Color Green
Product Information
- Brand Us Cargo Control
- MFR # 5018WH-GRN
- Zoro # G7368079
- UPC # 840086914804
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 18 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Color | Green |
Finish | Zinc Plated |
Breaking Strength | 12,000 lb (Webbing) |
End Type | Wire Hook / Double J-Hook |
Strap Material | Polyester |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARWIN DBlaze A81FT Fire Retardant Attic Ladder, 10 ft H Ceiling, 2212 x 54 in, 250 lb Duty Rating (A81FT)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, 1/4-20x1/4 (TL6AMB1420T14L)
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- US CARGO CONTROL 96" Flanged Airline-Style Track - Aluminum (ATF96AL)
- US CARGO CONTROL 1" x 10' Ratchet Strap w/ J-Hook & D-Ring (2610WHFDR)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks (WNTH04XL)
- US CARGO CONTROL 2" x 24' Yellow Ratchet Strap w/ Double J Hooks (5024WH-Y)
- US CARGO CONTROL 12" L-Track- Black (AT12BL)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-BU-C-12)
- Us Cargo Control Ratchet Tie Downs