Us Cargo Control

2" x 16' Gray E Track Ratchet Straps w/ Double Stud Fittings


product price: $21.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 16 ft
  • Handle Type Interior Wide Handle
  • Width 2 in
  • Working Load Limit 1467 lb
  • Material Polyester
See all product information

Product Information

Dimensions

Length 16 ft
Width 2 in

Details

Item Ratchet Strap
Handle Type Interior Wide Handle
Working Load Limit 1467 lb
Material Polyester
Color Gray
Assembly Strength 4400 lb
End Type Double Stud Fittings,E Fitting
Breaking Strength 6000 lb (Webbing)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.