Shop All Cam Buckle Tie Downs
Us Cargo Control
2" x 16' Gray Cam Strap w/ Butterfly Fittings
Mfr # C316BFSF2-GRY
Zoro # G7367570
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 16 ft
- Width 2 in
- Color Gray
Product Information
- Brand Us Cargo Control
- MFR # C316BFSF2-GRY
- Zoro # G7367570
- UPC # 840086910257
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 16 ft |
Width | 2 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- RONSTAN D Shackle, Screw Pin, 2975 lb. (RF618)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1GBAA1)
- US CARGO CONTROL 2'' X 20' Blue E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C320SEFWH-BLU)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Blue (C506SHLP-BLU)
- US CARGO CONTROL 2'' X 16' Gray E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C316SEFWH-GRY)
- US CARGO CONTROL 1" x 10' Cam Strap w/ S-Hook (C5110SH)
- US CARGO CONTROL 2" x 20' Blue Cam Buckle Strap w/ F Hooks & Spring E Fittings (C320SEFFNH-BLU)
- US CARGO CONTROL 2" x 12' Yellow Cam Buckle Strap w/ F Hooks & Spring E Fittings (C312SEFFNH-Y)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- Us Cargo Control Tie Downs