Shop All Ratchet Tie Downs
Us Cargo Control
2" x 14' OEM ReplaceWheelStrap w/ 2 Wire Hooks, 3 Adjust. RubberCleats
Mfr # WNTH42-14
Zoro # G7363118
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Working Load Limit 3333 lb
- Sling Length 14 ft
- Bungee End Type Wire Hook / Double J-Hook
- Color Yellow
Product Information
- Brand Us Cargo Control
- MFR # WNTH42-14
- Zoro # G7363118
- UPC # 840086919694
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Sling Length | 14 ft |
Details
Working Load Limit | 3333 lb |
Bungee End Type | Wire Hook / Double J-Hook |
Color | Yellow |
Assembly Strength | 6600 lb |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Hammerlock Link, Gr 100, 3/8 in., 8800 lb. (1015122)
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In, SS (1DKK9)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- US CARGO CONTROL 2" x 20' Green Heavy Duty Ratchet Strap (5420FE-GRN)
- US CARGO CONTROL 2" x 24' Blue Ratchet Strap w/ Double J Hook (5024WH-BLU)
- US CARGO CONTROL 96" L-Track - Aluminum (AT96AL)
- US CARGO CONTROL 1" x 15' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2415RCVWH)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Flat Hooks (7527FH-Y)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Chain Extension (SMWNCE)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- Us Cargo Control Ratchet Tie Downs