Shop All Ratchet Tie Downs
Us Cargo Control
2" x 10' Green Heavy Duty Endless Ratchet Strap
Mfr # 5410FE-GRN
Zoro # G7367354
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Short Handle
- Width 2 in
- Working Load Limit 3333 lb
- Sling Length 10 ft
- Bungee End Type Endless
Product Information
- Brand Us Cargo Control
- MFR # 5410FE-GRN
- Zoro # G7367354
- UPC # 840086918000
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Sling Length | 10 ft |
Details
Handle Type | Short Handle |
Working Load Limit | 3333 lb |
Bungee End Type | Endless |
Bungee End Material | Polyester webbing |
Color | Green |
Assembly Strength | 10,000 lb |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-GTB-0620-S)
- AFTERMARKET 50 Mixed Heavy Duty Rubber Tarp Straps Tie Down Bungee Flatbed Truck Trailer (OTK20-0584)
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS (4511/5)
- COTTERMAN 11 ft 3 in Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Powder Coated Finish (M12SC C1)
- US CARGO CONTROL 3" x 20' Green Ratchet Strap w/ Wire Hooks (7520WH-GRN)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Flat Hooks (8540FH-Y)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- US CARGO CONTROL 2" x 18' Black Ratchet & Camo Strap w/ Black Double J Hook (5518WHB-CAMO)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Black Flat Hook (5027FH-RED)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Wire Hooks (8540WH-RED)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- Us Cargo Control Tie Downs