Shop All Tie Down Hardware
Us Cargo Control
2" Heavy Duty Round Ring - 10,000 Break Strength
Mfr # RR501
Zoro # G7360150
original price:
$6.65
15% off
new price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Working Load Limit 3333 lb
- Width 2 in
- Breaking Strength 10,000 lb
Product Information
- Brand Us Cargo Control
- MFR # RR501
- Zoro # G7360150
- UPC # 840086904201
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Width | 2 in |
Details
Item | Round Ring |
Finish | Zinc Plated |
Working Load Limit | 3333 lb |
Breaking Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,250 Lbs Cap (1463P7B820S)
- GENIE Cable Assembly, SL (6099GT)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, Steel (48J083)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- US CARGO CONTROL E Track Fittings (SEF1017)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 3" D-Ring- 16, 200 lbs Break Strength (CE18383DR70)
- US CARGO CONTROL 2" Wire D-Ring (DR503)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 1,320lbs (CAM51)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- US CARGO CONTROL 2" Flat Hook w/ Defender (FH21D)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia (AGCS2ID-50)
- Us Cargo Control Tie Downs