Shop All Dock Wheel Chocks
Us Cargo Control
18" x 18" Fray Resistant "Jersey" Mesh Flag, Reinforced, w/Grommets
Mfr # SF1818JRED
Zoro # G7365848
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 18 in
- Color Red
- Length 18 in
- Standards FMCSA 49 CFR Section 393.87
Product Information
- Brand Us Cargo Control
- MFR # SF1818JRED
- Zoro # G7365848
- UPC # 840086904355
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 18 in |
Length | 18 in |
Details
Material | Polyester |
Color | Red |
Standards | FMCSA 49 CFR Section 393.87 |
Includes | (2) Grommets |
Item | Mesh Flag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Controller for 12001x, 20' (20384)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- PAKE HANDLING TOOLS Beam Clamp, 4400 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC02)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- US CARGO CONTROL Urethane Wheel Chock (WC1188U)
- US CARGO CONTROL 8" Rubber Wedge-Style Wide Wheel Chock (WC884)
- US CARGO CONTROL 84" x 18" Oversize/Wide Load Vinyl Sign w/ Grommets & Rope Ties (OLB1884-4RG)
- US CARGO CONTROL 10" Rubber Double-Sided Wheel Chock with Eye Bolt (WC1086)
- US CARGO CONTROL 9-1/4" Rubber Double-Sided Wheel Chock with Eye Bolt (WC975)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- CAMCO LEVELING BLOCK WHEEL CHOCK, PK 2 (44401)
- Us Cargo Control Dock Wheel Chocks