Shop All Tarps
Us Cargo Control
16 ft x 28 ft Tarp, Black
Mfr # LLT16284-BLK
Zoro # G7368045
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 28 ft
- Color Black
- Tarp Finished Length 16 ft
- Tarp Finished Width 28 ft
Product Information
- Brand Us Cargo Control
- MFR # LLT16284-BLK
- Zoro # G7368045
- UPC # 840086934680
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 16 ft x 28 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 28 ft |
Details
Color | Black |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS NFL Buffalo Bills Black Metal Hitch Cover (21496)
- MARSH ALLEN GRILL BRAIZER 12"" MARSH (5)
- KOHLER Kit Carburetor (14 853 90-S)
- LIFETIME PRODUCTS Lifetime® 18" Orange Slam-It Basketball Rim and Net (5820)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- US CARGO CONTROL 24 ft x 24 ft Tarp, Black (LMT2424-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT3030-BLK)
- X1 TOOLS 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-3024)
- Us Cargo Control Tarps