Shop All Chains
Us Cargo Control
1/2" x 7' Pewag Security Chain Kit w/Viro Lock
Mfr # SC1207-LK-PW
Zoro # G7358114
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.63 in
- Size 1/2 in
- Inside Width 0.68 in
- Inside Length 1.75 in
Product Information
- Brand Us Cargo Control
- MFR # SC1207-LK-PW
- Zoro # G7358114
- UPC # 840086935106
- Country of Origin Austria
- Category Chains
Dimensions
Length | 7 ft |
Overall Width | 1.63 in |
Size | 1/2 in |
Inside Width | 0.68 in |
Inside Length | 1.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T110X6)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220)
- DAYTON Entry Wheel Kit (MH57-44G)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 16' w/ Clevis Grab Hooks - Grade 80 (TC381680)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 25' w/ Clevis Grab Hooks - Grade 100 (TC3825100)
- US CARGO CONTROL 3/8" x 5' Pewag Security Chain Kit w/Viro Lock (SC3805-LK-PW)
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- BLACK BULL Utility Chain, 14 Ft. (TOW14)
- Us Cargo Control Chains