Shop All Towing Chains & Cables
Us Cargo Control
1/2" x 200' Transport Chain Drum Grade 70
Mfr # DRUM12
Zoro # G7353975
product price: $1,194.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,194.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size 1/2 in
- Length 200 ft
- Grade 70
- Standards NACM; ASTM
Product Information
- Brand Us Cargo Control
- MFR # DRUM12
- Zoro # G7353975
- UPC # 840086907059
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 1/2 in |
Length | 200 ft |
Details
Item | Tie Down Chain |
Material | Carbon Steel |
Grade | 70 |
Standards | NACM; ASTM |
Working Load Limit | 11,300 lb |
Finish | Yellow Zinc Chromate |
Breaking Strength | 45,200 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 15-17 COLORADO/CANYON 6FT BED HEAVYWEIGHT BED MAT - CUSTOM FIT (DZ87010)
- IDEMITSU Idemitsu Type Hp 1 Quart Atf Hp Q, 30040099-75000C020 (30040099-75000C020)
- WALKER EXHAUST Exhaust System Hanger, 35199 (35199)
- HELLA Bulb H11 12V 55W Pgj19-2 T4 Sb Light Bulb, H11Sb (H11SB)
- US CARGO CONTROL 1/2" x 20' Transport Chain Grade 70 (TC122070)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- C.E. SMITH Pkg Safety Chain Set, Class III Rating 5000 Lbs (16671A)
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FSLL)
- PEERLESS CHAIN 16,200# 10MM HT TRAILER CHAIN, 8605734 (8605734)
- PEERLESS CHAIN Trailer Chain (8607187)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- Us Cargo Control Towing Chains & Cables