Shop All Ratchet Tie Downs
Us Cargo Control
1" x 6' Motorcycle Tie Down Ratchet Strap with 12" Sewn Loop
Mfr # 2606SE12SH254
Zoro # G7358008
product price: $10.49
/ea
Sold in multiples of 15 for $157.35
$157.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Width 1 in
- Working Load Limit 833 lb
- Sling Length 6 ft
- Bungee End Type S Hook,Sewn Loop
Product Information
- Brand Us Cargo Control
- MFR # 2606SE12SH254
- Zoro # G7358008
- UPC # 840086932532
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 1 in |
Sling Length | 6 ft |
Lever Length | 1 ft |
Details
Handle Type | Standard |
Working Load Limit | 833 lb |
Bungee End Type | S Hook,Sewn Loop |
Color | Black |
Assembly Strength | 2500 lb |
Breaking Strength | 4000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- SERVICE CASTER 5 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PPUR)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Flat Hooks (8530FH-Y)
- US CARGO CONTROL 2" x 12' Black Ratchet Strap w/ Double J Hook (5012WH-BLK)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- US CARGO CONTROL Forged Tow Hook 14" Steel w/ O-Ring (FTH14)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Wire Hooks (8540WH-Y)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Flat Hooks (8550FH-Y)
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray (34411)
- Us Cargo Control Tie Downs