Shop All Wire Strippers & Crimpers
Urrea
Wire Stripping Plier 10-22Awg with crimper and screw cutter
Mfr # 298
Zoro # G0299172
Sold in multiples of 3 for $71.07
$71.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Application Heavy duty
- Includes Cutter
- Handle Color Red
- Width 2.28
Product Information
- Brand Urrea
- MFR # 298
- Zoro # G0299172
- UPC # 660731607185
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 2.28 |
Details
Material | Metal |
Application | Heavy duty |
Includes | Cutter |
Item | Cutter |
Handle Color | Red |
Description
Ergonomic handles. Each tool is clearly marked with the wire gaude it can strip or the screw diameters it can cut. Exceed ASME B107.500 Standard. Total length: 8-1/4”. Striping capacity Solid: 10, 12, 14, 16, 18, 20, 22. Screw Shearing: 10 - 24, 6 - 32, 8 - 32, 10 - 32, 4 - 40, 5 - 40.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- OREGON Bench Chain Grinder Spring (35589)
- GREENFIELD THREADING Bridge Reamer w/Hex Nut Shank (C36014)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C20748)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA Aviation tin snip straight, yellow (303S)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Universal wire stripper 10-20AWG (296)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- PINPOINT S2R Redline Hand Seamer - 3 In. (PI421309)
- Urrea Wire Strippers & Crimpers