Shop All Safety Goggles
Urrea
Wide vision safety goggle
Mfr # USLG1
Zoro # G9687369
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.94
- Includes Safety goggle
- Standards ANSI Z87.1
- Lens Material Polycarbonate
- Lens Color Clear
Product Information
- Brand Urrea
- MFR # USLG1
- Zoro # G9687369
- UPC # 660731691733
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Width | 3.94 |
Details
Includes | Safety goggle |
Standards | ANSI Z87.1 |
Item | Safety goggle |
Lens Material | Polycarbonate |
Lens Color | Clear |
Application Method | Industrial duty |
Description
Spherical polycarbonate lens offer very wide views. Soft PVC frame. Indirect vents. Meets: ANSI Z87.1. Landscape design, improve peripheral vision. Policarbonate lens impact resistant. Wide vision safety goggle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CACTUS MAT 3 ft x 3 ft Black Floor Mat (2523-C)
- EYE-OPENERFORTUNA 3 Layer Disposable Surgical Face Mask - 50 Piece (EY2629571)
- MOLDEX Moldex 7801 7800 Series Premium Silicone Half Mask Respirator, Small (7801)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 3XL (LUX-SSETPBK-Y3X)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Shield Series (18633)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- BOLLE SAFETY Safety Goggles, Black/Green Frame, Univ. (UNIVGN11W)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- ESS Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Influx Pivot Series (EE7018-07)
- POWERWELD Cover Goggles, Clear (R1140)
- Urrea Safety Goggles