Shop All Handheld Flashlights
Urrea
Waterproof flashlight 80lm
Mfr # LPA8
Zoro # G0333235
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 550 Im
- Body Color Black
- Flashlight Body Material Plastic
- Length 9.84
- Includes Waterproof flashlight
Product Information
- Brand Urrea
- MFR # LPA8
- Zoro # G0333235
- UPC # 660731911329
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 9.84 |
Width | 3.54 |
Overall Depth | 1.18 |
Details
Maximum Lumens Output | 550 Im |
Body Color | Black |
Flashlight Body Material | Plastic |
Includes | Waterproof flashlight |
Candle Power | 10 W |
Item | Waterproof flashlight |
Beam distance | 984 ft |
Description
Confortable grip, ideal for heavy work. 3 light modes high, low, blink. Maximun dive capacity 1 meter. Batteries not included. Luminous flux: 80 lm. Power: 1W. Light temperature: 6500 K. Beam distance: 131.2 ft. Shock resistance: 29.5 ft. Bateries: 2 AAA. Duration: 1.5 hours. Light modes: 1. Ip grade: IP 67.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- URREA Waterproof flashlight 350lm (LPA35)
- URREA Waterproof flashlight 200lm (LPA20)
- URREA Waterproof flashlight 550lm (LPA55)
- URREA Waterproof flashlight 100lm (LPA10)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- Urrea Handheld Flashlights