Shop All Handheld Flashlights
Urrea
Waterproof flashlight 350lm
Mfr # LPA35
Zoro # G0334206
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 200 Im
- Body Color Black
- Flashlight Body Material Plastic
- Length 4.33
- Includes Waterproof flashlight
Product Information
- Brand Urrea
- MFR # LPA35
- Zoro # G0334206
- UPC # 660731911299
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.33 |
Width | 9.84 |
Overall Depth | 1.97 |
Details
Maximum Lumens Output | 200 Im |
Body Color | Black |
Flashlight Body Material | Plastic |
Includes | Waterproof flashlight |
Candle Power | 3 W |
Item | Waterproof flashlight |
Beam distance | 459 ft |
Description
Confortable grip, ideal for heavy work. 3 light modes high, low, blink. Maximun dive capacity 1 meter. Batteries not included. Luminous flux: 350 lm. Power: 5W. Light temperature: 6500 K. Beam distance: 590.5 ft. Shock resistance: 29.5 ft. Bateries: 4 AAA. Duration: 3 hours. Light modes: 3. Ip grade: IP 67.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LUTRON EC5T528JUNV2 (EC5-T528-J-UNV-2)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 120r/40/fl/cvg-130v replacement light bulb lamp (120R/40/FL/CVG-130V GE GENERAL ELECTRIC G.E)
- LIVEX LIGHTING Meridian 4 Light Brushed Nickel Pendant Chandelier (42604-91)
- URREA Waterproof flashlight 550lm (LPA55)
- URREA Waterproof flashlight 200lm (LPA20)
- URREA Waterproof flashlight 80lm (LPA8)
- URREA Waterproof flashlight 100lm (LPA10)
- HILLMAN 1 in. Dia. Tempered Steel Silver Split Rings & Cable Key Ring (5935937)
- STREAMLIGHT 3AA PROPOLYMER DUALIE W/3 AA YELLOW (SR68750)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- Urrea Handheld Flashlights