Shop All Buffing Wheels
Urrea
Valve Lapping tool 1-1/8"-1-3/8"
Mfr # 2395
Zoro # G0293922
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wooden
- Number of Plies 1
- Application Industrial duty
- Width 2.52
- Length 9.76
Product Information
- Brand Urrea
- MFR # 2395
- Zoro # G0293922
- UPC # 660731660333
- Country of Origin Taiwan, Province of China
- Category Buffing Wheels
Dimensions
Width | 2.52 |
Length | 9.76 |
Details
Item | Valve |
Material | Wooden |
Number of Plies | 1 |
Application | Industrial duty |
Color | Brown |
Description
Sturdy wooden handle helps place valves. Features two suction cups in case you need to place flat-head, unslotted valves. Meets most valves range 1-1/8” to 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 60 Grit (40140)
- TANIS BRUSH Hnd Held Tube Brush, .004, Brass, 3/8" dia. (05042)
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- URREA Trim pad remover (2331)
- URREA Polishing stone pads for polisher 2390 (2390B)
- 3M Finishng Film Abrsive Disc, 260L, 00955, 5 (P600)
- SM ARNOLD Pad Polish Bonnet W/Bckplt (BS575BP)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Soft Cloth (48730)
- PERFORMANCE TOOL Performance Tool PTL-W50053 6 in. Orbital Polisher & Buffer; Electric (PTL-W50053)
- 3M Super Hogs Hair Pad, 27 in, PK5 (3700N 931)
- Urrea Buffing Wheels