Shop All Wire Strippers & Crimpers
Urrea
UTP cable stripper 5".
Mfr # 308
Zoro # G0313057
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Application Industrial duty
- Number of Pieces 1
- Includes Cable stripper
- Handle Color Red
Product Information
- Brand Urrea
- MFR # 308
- Zoro # G0313057
- UPC # 660731901429
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Width | 3.15 |
Details
Material | Metal |
Application | Industrial duty |
Number of Pieces | 1 |
Includes | Cable stripper |
Handle Color | Red |
Item | Stripper |
Description
Round cable. Cuts and strips round cable. Removes jacket insulation without damaging the conductors. Recommended for cable type 5e and 6. For cable: UTP / STP. Stripping diameter: 5 - 6.2 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- TENG TOOLS 10mm Metric Combination Spanner Wrench - 600510 (600510)
- RIDGID Adaptor, A17D 5/16 W/C21 Cable (92095)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA2)
- URREA 9 In Lg Copper Wire Cutters (289G)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA High leverage ergonomic wire stripper 10-20 AWG with lock (291P)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA Aviation tin snip straight, yellow (303S)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- JONARD TOOLS Cable Stripper, 6 to 28mm (CST-28)
- Urrea Wire Strippers & Crimpers