Shop All Nut Setters and Bit Holders
Urrea
Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long
Mfr # 10560
Zoro # G905667145
product price: $4.65
/ea
Sold in multiples of 8 for $37.20
$37.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 10560
- Zoro # G905667145
- UPC # 660731600841
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Description
Urrea sae power nut driver, 10560, 1/4" drive, 1/4" tip, 1 7/8" long made with s2 steel. Urrea industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment. It fits well in power tools to install or remove hexagonal head bolts.
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
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- BIG HORN 12-Inch Combination Square (19570)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA Urrea Metric Heavy-Duty Magnetic Power Nut Driver, , 1/4" Drive, 8 mm Tip, 2 9/16" Long (10108X)
- MILWAUKEE TOOL SHOCKWAVE 3/8” Insert Nutdriver (3 Pk) (49-66-4515)
- Urrea Nut Setters and Bit Holders