Shop All Power Screwdriver Bits
Urrea
Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T6 Drive, 1-15/16" Long
Mfr # 16040X
Zoro # G605673378
product price: $5.25
/ea
Sold in multiples of 5 for $26.25
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 16040X
- Zoro # G605673378
- UPC # 660731669893
- Country of Origin United States
- Category Power Screwdriver Bits
Description
Urrea heavy duty torx power bit, 16040x, 1/4 hexagon, t6 drive, 1-15/16" long made with modified s2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. High-hardening heat treatment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex (HS1506)
- DRILL AMERICA #3 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3S)
- ULLMAN Inspection Mirror, Telescoping, 6-1/2in.L (HTS-2)
- PROTO 1/2 in Drive Impact Socket 31 mm Size 6 pt Standard Depth, Black Oxide (J7431M)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T9 Drive, 1-15/16" Long (16008X)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T30 Drive, 3-1/2" Long (16330)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T40 Drive, 3-1/2" Long (16340)
- URREA Urrea Industrial Grade Flat Power Bit, , 1/4" Hex Drive, 1-15/16"L x 3/8", 12F-14R Screw Size (14024)
- URREA Urrea Heavy Duty Phillips Power Bit, , 3-1/2"L X 3/16", #1 Tip, 1/4 Hexagon Drive (12031X)
- QUALTOOL T-27 Star Power Bit, 1/4" Hex Drv, 6"L (68-T27)
- Urrea Power Fastening Tools