Shop All Bolt Cutters
Urrea
Urrea Forged Bolt Cutter, COP36, 36" Long
Mfr # COP36
Zoro # G505923313
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # COP36
- Zoro # G505923313
- UPC # 660731649246
- Country of Origin China
- Category Bolt Cutters
Description
Urrea forged bolt cutter, cop36, 36" long heavy-duty cutting power. Easily cuts wires and hard obstacles such as lead, battery pins, door bolts, screws, or rivets. The cutting edges are hardened with a thermal-treatment process that prolongs their useful life. Forged adjustable jaws. Compound leverage system applies greater strength with less effort. Jaw adjustment system using a lever and screws. Forged chrome-vanadium steel jaws with 57 to 59 rc. Forged steel handles with structural design offer great resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1764 Drill Size (300N117)
- VEGA Torq-Set 1 Power Bit x 2 (150TS01)
- DEWALT Cordless Hammer Drill (DCD778E1)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 006)
- URREA Bolt Cutter, 24" Forged (COP24)
- URREA Bolt Cutter, 36" Forged (COP36)
- URREA Bolt Cutter, 18" Forged (COP18)
- URREA Bolt Cutter, 30" Forged (COP30)
- KNIPEX Bolt Cutter, 10" Overall Length (71 01 250 SBA)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 41 200 SBA)
- Urrea Bolt Cutters