Shop All Bolt & Screw Extractor Sets
Urrea
Twist Socket Set 14pc in plastic case
Mfr # 7200S
Zoro # G9842382
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Material Steel
- Includes Plastic case with 14 pieces
Product Information
- Brand Urrea
- MFR # 7200S
- Zoro # G9842382
- UPC # 660731667288
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Details
Number of Pieces | 14 |
Material | Steel |
Includes | Plastic case with 14 pieces |
Item | Socket set |
Description
Puller sockets are designed to easily remove damaged, stripped or corroded nuts. They can be used on lugs, nuts, bolts, pipe unions, etc. Simply place the puller on the nut that needs to be removed and apply torque with a ratchet, impact bar, air wrench, etc. The socket end with hex opening and end with twist opening. Extracts bolts from 3/8” to 3/4” and 10 mm to 19 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade, 18" (A910-18)
- BETA Impact Socket, T20 (007280420)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (41711)
- URREA Twist Flip Socket Set 6pc in plastic case (7400SWL)
- URREA Straight flute pipe extractor set 4Pc (9501A)
- URREA Spiral flute screw extractor 9/16" (95004)
- URREA Wheel lock removal set 13pc (74HLR)
- URREA Spiral flute screw extractor 3/4" (95005)
- URREA Spiral flute screw extractor set 5PC (9500B)
- PROTO Screw Extractor 11-64 Inch (577-9522)
- Urrea Bolt & Screw Extractor Sets