Shop All Bit Sockets
Urrea
Torx Tip Socket, Torx(R) 3/8" Drive
Mfr # 523915W
Zoro # G9816622
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Number of Pieces 1
- Includes (1) 3/8" Drive Tip Socket: T15
- SAE or Metric SAE
Product Information
- Brand Urrea
- MFR # 523915W
- Zoro # G9816622
- UPC # 660731613278
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Includes | (1) 3/8" Drive Tip Socket: T15 |
Item | Torx Tip Socket |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T15. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 31 mm Size 6 pt Standard Depth, Black Oxide (J7431M)
- BOSCH Brush Set (2610399517)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-3/8 (9AC10)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA 1/2" drive, hexagonal short bit socket 1/2" (5441-1/2)
- URREA 1/4"drive, 7/64"hex bit socket, SAE. (4770-7/64)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- Urrea Bit Sockets