Shop All Hex Keys
Urrea
Torx® tamper proof key set 7Pc
Mfr # 4972TT
Zoro # G9806439
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Torx tamper proof key set, 7 pieces
- Weight 0.31 lbs
- Application Industrial duty
- Length 0.47 in
Product Information
Dimensions
Length | 0.47 in |
Height | 7.87 in |
Details
Handle Material | Steel |
Includes | Torx tamper proof key set, 7 pieces |
Weight | 0.31 lbs |
Application | Industrial duty |
Item | L-type hex key set |
Number of Pieces | 7 |
Handle Color | Black |
Description
Chamfered tips for faster insertion and full tool engagement in the screw head. Up to 40% stronger, with more torque and twice the wear resistance of standard grades of steel. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Exceed ASME B18.3 & ISO 2936L standards. The set includes: T10, T15, T20, T25, T27, T30, T40.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Ribbon Spring Set, Aluminum, Gold/Silver (SP 883-503)
- DEWALT Cordless Track Saw Kit w/ BONUS BATTERY (DCS520ST1/DCB606)
- BETA Torx Head Screw Hand Socket, T8 (009100408)
- PROTO 1/4" Drive, Metric 8mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708MCF)
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- URREA 27Mm Industrial grande short L-type Hex Key (49-27)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- Urrea Hex Keys & Hex Key Sets