Shop All Bit Socket Sets
Urrea
Torx Tamper Bit Set, Torx(R), 13 pcs
Mfr # 5239S
Zoro # G9819474
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 13
- Includes (13) 3/8" Drive 5-Star Tamper Torx(R) Bit: T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60
Product Information
- Brand Urrea
- MFR # 5239S
- Zoro # G9819474
- UPC # 660731904659
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | (13) 3/8" Drive 5-Star Tamper Torx(R) Bit: T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60 |
Item | Torx Tamper Bit Set |
Material | Bit: S2 Steel Alloy; Socket: Chrome Vanadium Steel Alloy |
Description
Designed specifically for some electric automotive componets found in MERCEDES® BENZ®, BMW®,PORSCHE® and some CHRYSLER® vehicles. Bit made of S2 steel alloy. Socket made of Cr-V steel alloy. The set includes the following bit sizes: T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- DRILL AMERICA m42x1.5 HSS Metric Hand Tap (DWTSMT42X1.5)
- URREA Combination drive torx bit socket set 9PC (4752W)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Torx Short Socket, Torx(R), 10 pcs (5200TX)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- URREA Combination drive torx bit socket set 7PC (4752E)
- URREA Female Torx(R) Socket, Torx(R), 14 pcs (52ET14)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72135M)
- Urrea Sockets & Ratchets