Shop All Tool Boxes
Urrea
Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H
Mfr # CPU17A
Zoro # G9829073
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features The URREA 17 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 12-3/16"metal handle for superior durability. High-strength metal fasteners and clasps. 12-1/2" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 915 in3 storage capacity. 17" x 9-1/2" x 8-1/2".
- Handle Type Carrying Handle
- Width 17 in
Product Information
- Brand Urrea
- MFR # CPU17A
- Zoro # G9829073
- UPC # 660731699166
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 9-1/2 in |
Height | 8-1/2 in |
Nominal Outside Depth | 9-1/2" |
Nominal Outside Height | 8-1/2" |
Nominal Outside Width | 17" |
Details
Item | Tool Box |
Material | Plastic |
Color | Black |
Features | The URREA 17 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 12-3/16"metal handle for superior durability. High-strength metal fasteners and clasps. 12-1/2" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 915 in3 storage capacity. 17" x 9-1/2" x 8-1/2". |
Includes | Tool Box + Plastic Tray |
Handle Type | Carrying Handle |
Application | Heavy duty |
Primary Tool Box Material | Plastic |
Storage Capacity | 915 |
Primary Tool Box Color | Black |
Description
The URREA 17 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 12-3/16"metal handle for superior durability. High-strength metal fasteners and clasps. 12-1/2" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 915 in3 storage capacity. 17" x 9-1/2" x 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- KRAFT TOOL Cement Trowel, Gold SS, 18x5", Pro-Form (CF548PF)
- PLANO Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H (682-007)
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- URREA Tool Box, Steel, Red, 20 in W x 8-1/2 in D x 9-1/2 in H (D6)
- URREA 24 in, heavy-duty metal tool box (D8C20)
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- Urrea Tool Boxes