Shop All Tool Boxes
Urrea
Tool Box, Steel, Red, 19 in W x 8-1/2 in D
Mfr # 5495
Zoro # G9839695
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features The URREA 19 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high-resistance PVC plastic handle and is ideal for tool sets and general use. 24 gauge steel construction. 19-1/2" x 8-11/16" x 1-15/16". 328 in3 storage capacity.
- Includes Metal tool box
- Width 19 in
Product Information
- Brand Urrea
- MFR # 5495
- Zoro # G9839695
- UPC # 660731615883
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 8-1/2 in |
Nominal Outside Height | 1-15/16" |
Nominal Outside Width | 19-1/2" |
Nominal Outside Depth | 8-11/16" |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Features | The URREA 19 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high-resistance PVC plastic handle and is ideal for tool sets and general use. 24 gauge steel construction. 19-1/2" x 8-11/16" x 1-15/16". 328 in3 storage capacity. |
Includes | Metal tool box |
Application | Industrial duty |
Storage Capacity | 328 |
Primary Tool Box Color | Red |
Primary Tool Box Material | Steel |
Description
The URREA 19 in metal tool box is the ideal choice for storing and organizing your tools. It features a high-resistance PVC plastic handle. This tool box provides you with 328in3 storage capacity, which is great for small to medium sized sets and general use. 24 gauge steel construction ensures durability and quality of this product. The URREA 5495 19 in metal tool box is perfect for any professional or enthusiast who needs a durable and reliable option to store their tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 10mm (82581)
- KO-KEN Socket set 10-22mm Surface 300mm 10 pieces 1/2 Sq. Drive (RS4310M/10)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- MAYHEW Large Screw Extractor Set, 4 Pc (37331)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- URREA Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H (D4C20)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- URREA Tool Box, Steel, Red, 25 in W x 9-1/2 in D x 9-1/2 in H (D7)
- DEWALT TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H (42NM53)
- Urrea Tool Boxes