Shop All Cutting Pliers
Urrea
Super duty 1000V diagional cut plier 7-15/16"
Mfr # 207GHLV
Zoro # G9838359
Sold in multiples of 3 for $124.47
$124.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7-15/16"
- Application Super duty
- Cutting Action Diagonal cutting
- Includes Plier
Product Information
- Brand Urrea
- MFR # 207GHLV
- Zoro # G9838359
- UPC # 660731681543
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 7-15/16" |
Jaw length | 1-5/32" |
Jaw width | 1-5/32" |
Details
Material | Steel |
Application | Super duty |
Cutting Action | Diagonal cutting |
Includes | Plier |
Handle Color | Red |
Max. Jaw Opening | 27/32" |
Plier Item | Plier |
Description
Cadmium-free PVC handles minimize the risk of fire or conductivity. Our 1000 volt pliers are designed to facilitate handling, cutting, and braiding of live wires. Ideal for work on electric stations and electronic boards. Jaws made of thermal-treated, molychrome steel. Exceed IEC 60900 standard. Total length: 7-15/16". Jaw length: 1-5/32". Jaw width: 1-5/32". Max opening: 27/32". Jaw depth: 1/2". Cutting type: Diagonal cutting. Cutting edge: 13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- TESA BROWN & SHARPE Electronic Digital Caliper, 0 to 6 In (00530321)
- IRWIN Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank (3043011)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/4x3/8x1/2x2-7/16 (C32505)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Heavy duty 1000V universal sice cut plier 7-5/16" (181)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- URREA Full flush cut Plier 5-1/8" (170M)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- Urrea Pliers