Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 2" opening dimension.
Mfr # C912
Zoro # G9740009
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25"
- Wrench Material Steel
- Size 2"
Product Information
- Brand Urrea
- MFR # C912
- Zoro # G9740009
- UPC # 660731625325
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 25" |
Size | 2" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 2”. Total length: 25”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, Intens Bimetal, 1x0.35x10" (99331-11-06)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- CLEVELAND 15PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/32 (C72199)
- STANLEY 10 in. Steel Adjustable Hacksaw Black/Yellow 1 pc (STHT14039)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2626)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2630)
- URREA Structural Open-End Wrench, 1-11/16" opening dimension. (C910A)
- URREA Structural Open-End Wrench, 1-7/16" opening dimension. (C909)
- URREA Structural Open-End Wrench, 7/8" opening dimension. (C905)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2616)
- Urrea Structural and Spud Wrenches